Shop All Countersinks
Drillco
5/16, COUNTERSINK 60DEG SGL FLUTE - 3600E
Mfr # 36E120A
Zoro # G410372688
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 2 in
- Drill Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E120A
- Zoro # G410372688
- UPC # 45996999945
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2 in |
Drill Size | 5/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- STANLEY Hook Knife Fatmax (10-510)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- HOLEMAKER TECHNOLOGY HMT Versadrive Drillsink/Countersink Insertfoam Starterset- 12pc 8-31mm (603067-SET1)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 7/32 Pilot Hole (6815658)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- RUKO Ro Countersink Set Hss-E, 6, 3mm-20, 5mm (102152ERO)
- Drillco Countersinks