Shop All Cobalt End Mills
Drillco
5/16, COB 4 FL END- MIL 3/8 SHK USA 6700A
Mfr # 670A120A
Zoro # G910371204
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 670A120A
- Zoro # G910371204
- UPC # 45997290706
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Inch |
Size | 5/16 in |
Details
End Mill Material | Cobalt |
Description
The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 8 1/4" Exter (46 31 A32)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-14 NPT (411899)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel (JK-16 MT2)
- SUPERCUT 150-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713428)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (484-1000)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- OSG End Mill, Cobalt, 1 3/8, 6 FL, SGL Sq End, NC (5405400)
- Drillco Cobalt End Mills