Shop All Bridge Reamers
Drillco
5/16, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A120
Zoro # G100869320
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 4.3/8
- Overall Length 8.1/4
- Shank Type Taper Shank
- Size 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 425A120
- Zoro # G100869320
- UPC # 45997094526
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.3/8 |
Overall Length | 8.1/4 |
Size | 5/16 |
Point Diameter | 0.171875 |
Details
Flute Type | Spiral Flute |
Shank Type | Taper Shank |
Finish | Black Oxide |
Material | High Speed Steel |
Morse Taper | 1 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87882CLB103050)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54506)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- Drillco Reamers