Shop All Ball End Mills
Drillco
5/16 BALL NOSE X-LG 5/16SH -7650
Mfr # 765A120C
Zoro # G510371635
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 5/16 in
- Overall Length 4 in
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 765A120C
- Zoro # G510371635
- UPC # 45997391922
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Size | 5/16 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- DE-STA-CO Clamp W/90 Arm 1001 (1001)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-5A)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 3/8x3/4", Number of Flutes: 2 (A-1212-B-TICN)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.3750" (3/8) (12024)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- Drillco End Mills