Shop All Ball End Mills
Drillco
5/16 4FLUT END-MIL S/E BALL NOSE -7700
Mfr # 77A120C
Zoro # G210373083
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 77A120C
- Zoro # G210373083
- UPC # 45997392134
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Size | 5/16 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- HYDE HAWK MXGRIP PRO 10""W (09074)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Impact XZN Set with 3/8 in. Square Drive Adapter (IMPACT-XZN6)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- Drillco Ball End Mills