Shop All Spiral Flute Taps
Drillco
5/16-24 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF120F
Zoro # G410371476
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF120F
- Zoro # G410371476
- UPC # 45996798111
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6708)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- EATON BUSSMANN Puller, Fuse, Medium (FP-3)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (SSU06P4NEX)
- REGAL CUTTING TOOLS M20 x 1.5 D5 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030307TC)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123372)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- SOWA HIGH PERFORMANCE TAPS 10-24 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124968)
- Drillco Taps