Shop All Tap Sets
Drillco
5/16-24, HSS TAP SET H-3 - 2000E
Mfr # 20E120FS
Zoro # G210372529
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-23/32 in
- Tap Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-23/32 in |
Tap Size | 5/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- Drillco Tap Sets