Shop All Extension Taps
Drillco
5/16-24, 6 in. EXTENSION PLUG TAP - 2060
Mfr # 206A120FP
Zoro # G010372552
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 206A120FP
- Zoro # G010372552
- UPC # 45996890150
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 5/16 in |
Details
Tap Material | High Speed Steel |
Description
The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- DRILLCO 8-32, 6 in. EXTENSION BOTTOM TAP - 2060 (206A008CB)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- Drillco Taps