Shop All Spiral Flute Taps
Drillco
5/16-18 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF120C
Zoro # G110371264
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Dimension Type Inch
- Overall Length 2-23/32 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF120C
- Zoro # G110371264
- UPC # 45996798098
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PH Size1 blade length 25 mm (47341001)
- STEELMAN 6-Inch Swivel Base Bench and Workshop Vise with Built-In Anvil (42462)
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad (C330-150)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- Drillco Taps