Shop All Tap Sets
Drillco
5/16-18, HSS TAP SET H-3 - 2000E
Mfr # 20E120CS
Zoro # G010372262
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-23/32 in
- Tap Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-23/32 in |
Tap Size | 5/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- CTA MANUFACTURING Screw Extractor Kit Flute 5 pcs. (9030)
- IRWIN Wood Drill Bit Sets (49600)
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- Drillco Tap Sets