Shop All Thread Forming Taps
Drillco
5/16-18, HSS LEFT HAND TAPER TAP - 2300
Mfr # 23A120CT
Zoro # G710370308
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 23A120CT
- Zoro # G710370308
- UPC # 45996894073
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 2-23/32 in |
Tap Dimension Type | Inch |
Tap Size | 5/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- STARRETT Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-10)
- DRILLCO 1 in.-8, NITRO PLUG TAP - 2000N (20N164CP)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- DRILLCO 3/8-16, HSS BOTTOMING TAP - 2000 (20A124CB)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- Drillco Taps