Shop All Hand Taps
Drillco
5/16-18, 8" PULLEY TAP
Mfr # 24A120C8
Zoro # G500868961
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 5/16
- Shank Type Through or Blind Hole
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6283)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Tap Set (DWT54388)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILLCO 1-1/8-12, HSS Bottoming Ta H-4 (20E208FB)
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- Drillco Hand Taps