Shop All Thread Forming Taps
Drillco
5.0MM-0.80 4FL BOTTOM TAP - 2800
Mfr # 28A050AB
Zoro # G910373758
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5mm
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 28A050AB
- Zoro # G910373758
- UPC # 45996897432
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 5mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-01)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 36MM-4.00 4FL TAPER TAP - 2800 (28A360AT)
- DRILLCO 1-3/8-12, CARBON TAPER TAPS - 2000C (20C224FT)
- DRILLCO 33MM-2.00 4FL BOTTOM TAP - 2800 (28A330BB)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- Drillco Thread Forming Taps