Shop All Tap Sets
Drillco
5-44 HSS NITRO TAP SET - 2000N
Mfr # 20N005FS
Zoro # G110371592
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #5
- Overall Length 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-36 HSS Plug Hand Tap (DWTST6-36P)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- PROSKIT Stainless L Nose Plier (PM-396G)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- Drillco Taps