Shop All Thread Forming Taps
Drillco
5-40, CARBON TAPER TAPS - 2000C
Mfr # 20C005CT
Zoro # G410371919
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #5
- Tap Material Carbon
- Tap Dimension Type Inch
- Overall Length 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C005CT
- Zoro # G410371919
- UPC # 45996791761
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | #5 |
Tap Dimension Type | Inch |
Overall Length | 1-15/16 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer (PCN65)
- DOUBLE HH Double HH 85333 .63 x 3 in. Orange Handle Detent Pin (187833)
- BON TOOL Bon 82-465 Kangaroo Combo Screed, 10 Foot (82-465)
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792695)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- Drillco Thread Forming Taps