Shop All Thread Forming Taps
Drillco
4MM X 0.70, CARBON BOTTOM TAP - 2000C
Mfr # 20C040AB
Zoro # G310373082
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Tap Dimension Type Metric
- Tap Material Carbon
- Tap Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C040AB
- Zoro # G310373082
- UPC # 45996792041
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 2-1/4 in |
Tap Dimension Type | Metric |
Tap Size | 4mm |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- FLAME KING 5 lb Steel Empty LP Tank (YSN5LB)
- STARRETT Tap Wrench (93B)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- DRILLCO 3/4-10, NITRO PLUG TAP - 2000N (20N148CP)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- Drillco Thread Forming Taps