Shop All Hex Dies
Drillco
4MM-.70, CARB HEX RE- THREAD DIES - 3360E
Mfr # 336E040A
Zoro # G410372947
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4mm
- Material Carbon
- System Of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 4mm |
Details
Material | Carbon |
System Of Measurement | Metric |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- CENTURY DRILL & TOOL Brite Drill Bit, 25/64 in. (22325)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- OSG Spiral Point Tap, Plug 2 Flutes (1205601)
- DRILLCO 2-1/2--8, HEX DIES - 3350E (335E332N)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- DRILLCO 33MM-2.0, CARBON HEX RE- THRD DIES -3360E (336E330A)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILL AMERICA 1-5/16in-18 UNS X 2-1/2in OD HSS Round Adjustable Die (DWTSR212-151618)
- Drillco Dies