Shop All Taper Shank Drill Bits
Drillco
49/64 Taper Shank Drill #3 M.T. Larger
Mfr # 1475A149
Zoro # G100869405
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 49/64
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1475A149
- Zoro # G100869405
- UPC # 45996695175
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 49/64 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- VISION-LUXO STAYS Lens, 10D (SPD026119)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILL AMERICA 1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-7/8-4MT)
- Drillco Drill Bits