Shop All Reduced Shank Drill Bits
Drillco
49/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E149
Zoro # G710371718
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 49/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E149
- Zoro # G710371718
- UPC # 45996596090
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 49/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" (57581)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N152)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E136)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- DRILLCO 45/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E145)
- DRILLCO 1-23/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E223)
- DRILLCO 37/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E137)
- WESTWARD Silver/Deming Drill, 1 1/4, HSS, 118 Deg (2UFY1)
- Drillco Reduced Shank Drill Bits