Shop All Reduced Shank Drill Bits
Drillco
49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF
Mfr # 1000EF149
Zoro # G610373690
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 49/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000EF149
- Zoro # G610373690
- UPC # 45996597219
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 49/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Duct (49-00-5424)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- JET Pneumatic R12 Composite Air Drill, 3/8In (JAT-620)
- DRILLCO 1-15/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E230)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- DRILLCO 3/4, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N148)
- DRILLCO 1/2, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N132)
- ATLAS GREG SMITH Replacement Plastic Bead Breaker Shovel Protector (ATETAXP-BBSRP)
- Drillco Drill Bits