Shop All Hand Taps
Drillco
48mm x 5.0, Metric Taper Tap
Mfr # 28E480AT
Zoro # G500869074
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 48mm
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48mm |
Pitch Diameter | 5.00mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Chamfer | Taper |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- CLESCO BTR-4 Buffing Spindle (BTR-4)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.50mm (45870)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO 1-1/8-12, HSS Bottoming Ta H-4 (20E208FB)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO 1-1/8-12, HSS Taper Taps H-4 (20E208FT)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- Drillco Hand Taps