Shop All Tap Sets
Drillco
48mm x 5.0, Metric Tap Set
Mfr # 28E480AS
Zoro # G400869075
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Finish Bright
- Material High Speed Steel
- Pitch Diameter 5.00mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 48mm |
Pitch Diameter | 5.00mm |
Details
Number of Flutes | 6 |
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Set |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792849)
- PALMGREN Face Cutter Hd (9680173)
- MAG-MATE PLP100S 3pc Push Pin Pliers Set - Pliers (PLP100S)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 8.0MM-1.25 4FL TAP SET - 2800 (28A080AS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- WIDIA Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit (14912)
- Drillco Tap Sets