Shop All Reduced Shank Drill Bits
Drillco
47/64, S&D DRILL 1/2 in. SHANK - 1000N
Mfr # 1000N147
Zoro # G010371173
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000N147
- Zoro # G010371173
- UPC # 45996598117
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. The NITRO 118 degree Split Point S & D drill with a Nitride Surface treatment, that gives hard, protective layer to the drill increases hardness without increasing brittleness, which is measuably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling. The 118 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- SUNEX 1/2" Drive Impact Socket 6 (242D)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 25/64 (C18651)
- DRILLCO 57/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E157)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- DRILLCO 3/4, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N148)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E136)
- DRILLCO 35/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N135)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N140)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- Drillco Reduced Shank Drill Bits