Shop All Reduced Shank Drill Bits
Drillco
47/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E147
Zoro # G010372057
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 47/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E147
- Zoro # G010372057
- UPC # 45996596076
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 47/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- MITUTOYO Indicating Mic, 3" (510-133)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- DRILLCO 5/8, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N140)
- DRILLCO 19/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E138)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E201)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- Drillco Reduced Shank Drill Bits