Shop All Shank Drill Bits
Drillco
47/64, Cobalt S&D Drill
Mfr # 1000EC147
Zoro # G600870277
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Point Angle 135° Point
- Shank Type Reduced Shank
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000EC147
- Zoro # G600870277
- UPC # 45996596717
- Country of Origin China
- Category Shank Drill Bits
Dimensions
Size | 47/64 |
Details
Material | Cobalt |
Finish | Bronze |
Point Angle | 135° Point |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for high degree of concentricity between shank and body diameter. Ideal for drilling in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Linecord, Gfi 20A 125V 12/3B (65037)
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle (15630)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- Drillco Shank Drill Bits