Shop All Tap Sets
Drillco
45mm x 1.5, Metric Tap Set
Mfr # 28E450BS
Zoro # G100868842
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Shank Type Through or Blind Hole
- Pitch Diameter 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 45mm |
Pitch Diameter | 1.50mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Set |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/2 (44432)
- RIDGID Manual Threading/Pipe and Bolt Dies Only, RIDGID 38345 (38345)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- Drillco Tap Sets