Shop All Round Dies
Drillco
4.5MM X 0.5, 1 in. OD ADJUSTABLE DIES -3100
Mfr # 31E045AB
Zoro # G910373154
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Metric
- Size 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 31E045AB
- Zoro # G910373154
- UPC # 45996996425
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Metric |
Size | 4.5mm |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 10 Inch Composite Quick-Release Ratchet (1458)
- MARSHALLTOWN Trowel Plaster 11X4-1/2In Pls (FT114P)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 1-1/2--12, 2-1/2 OD RND ADJUST DIE -3000E (30E232FE)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- Drillco Dies