Shop All Shank Drill Bits
Drillco
45/64, Cobalt S&D Drill
Mfr # 1000C145
Zoro # G500870292
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Point Angle 118° Point
- Material Cobalt
- System of Measurement Fractional
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000C145
- Zoro # G500870292
- UPC # 45996595734
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 45/64 |
Details
Finish | Bronze |
Point Angle | 118° Point |
Material | Cobalt |
System of Measurement | Fractional |
Shank Type | Reduced Shank |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips Screwdriver, #3 (05008852001)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- DRILLCO 59/64, Cobalt S&D Drill (1000C159)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- Drillco Drill Bits