Shop All High Speed Steel End Mills
Drillco
4.5, 4 FL SGL END END-MIL 3/8 SHK -5600A
Mfr # 565A045
Zoro # G810373421
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 9/16 in
- Size 4.5mm
- Shank Dia. 9/16 in
- Dimension Type Metric
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 565A045
- Zoro # G810373421
- UPC # 45997197586
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 9/16 in |
Size | 4.5mm |
Shank Dia. | 9/16 in |
Dimension Type | Metric |
Overall Length | 2-1/2 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 18 in, Redwood (CF257)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- Drillco High Speed Steel End Mills