Shop All Reduced Shank Drill Bits
Drillco
43/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E143
Zoro # G310372092
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 43/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E143
- Zoro # G310372092
- UPC # 45996596038
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 43/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- DRILLCO 21/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E142)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000N (1000N150)
- DRILLCO 55/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E155)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E147)
- DRILL AMERICA 39/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO39/64)
- Drillco Drill Bits