Shop All Tap Sets
Drillco
42mm x 4.5, Metric Tap Set
Mfr # 28E420AS
Zoro # G200868780
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Finish Bright
- Material High Speed Steel
- System of Measurement Fractional
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 42mm |
Pitch Diameter | 4.50mm |
Details
Number of Flutes | 6 |
Finish | Bright |
Material | High Speed Steel |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- Drillco Taps