Shop All Hand Taps
Drillco
42mm x 4.5, Metric Bottoming Tap
Mfr # 28E420AB
Zoro # G600868861
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 42mm
- Pitch Diameter 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42mm |
Pitch Diameter | 4.50mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Bottoming |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-125)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- DRILLCO 1-3/8-12, HSS Plug Taps H-4 (20E224FP)
- DRILLCO 7/16-14, 8" PULLEY TAP (24A128C8)
- DRILLCO 1-1/8-7, HSS Bottoming Tap H-4 (20E208CB)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO 1-3/8-12, HSS Taper Taps H-4 (20E224FT)
- DRILL AMERICA 0-80 Carbon Steel Taper Hand Tap (DWTT0-80)
- Drillco Taps