Shop All Hand Taps
Drillco
42mm x 1.5, Metric Bottoming Tap
Mfr # 28E420BB
Zoro # G100868736
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 42mm
- Chamfer Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42mm |
Pitch Diameter | 1.50mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Bottoming |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- TEKTON 13-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Black (5/16-1 in.) (ORG26113)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 0.401 in, 7 L (CR-10-ST)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- DRILL AMERICA 5/8"-18x6" HSS Pulley Tap (DWTET6X5/8-18)
- Drillco Taps