Shop All Round Dies
Drillco
4.0MM X 0.7, 1 in. OD ADJUST DIES - 3100
Mfr # 31E040BB
Zoro # G310373167
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Metric
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 31E040BB
- Zoro # G310373167
- UPC # 45996996418
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Metric |
Size | 4mm |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- CMT Forstner Bit, Set, 16pcs. (537.000.16)
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #10-32UNF (401227)
- Drillco Dies