Shop All Combined Drill & Countersinks
Drillco
4 X 5, DRILL & COUNTRSINK - 3500
Mfr # 35E004B
Zoro # G910371716
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 4
- Measurement System Inch
- Overall Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E004B
- Zoro # G910371716
- UPC # 45996999747
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length (In.) | 5 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- HHIP MT4 Carbide Tipped Half-Notched Dead Center (3900-6059)
- SUNEX CHUCK KEY 1/2"DR 4-WAY (SU8727)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- Drillco Combined Drill & Countersinks