Shop All Combined Drill & Countersinks
Drillco
4, DRILL & COUNTRSINK CENT DRILL - 3500E
Mfr # 350E004
Zoro # G210371584
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 4
- Overall Length (In.) 2-1/8 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350E004
- Zoro # G210371584
- UPC # 45996999211
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length (In.) | 2-1/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- BLU-MOL XTREME QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key (E0100231)
- BIG HORN 6 Inch Marking Gauge (19255)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- Drillco Combined Drill & Countersinks