Shop All Combined Drill & Countersinks
Drillco
4, DRILL & COUNTRSINK CENT DRILL - 3500
Mfr # 350A004
Zoro # G610370842
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 4
- Measurement System Inch
- Overall Length (In.) 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350A004
- Zoro # G610370842
- UPC # 45996999051
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length (In.) | 2-1/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- Drillco Combined Drill & Countersinks