Shop All Spiral Flute Taps
Drillco
4-40 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF004C
Zoro # G510371611
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Material High Speed Steel
- Overall Length 1-7/8 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF004C
- Zoro # G510371611
- UPC # 45996797824
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M10X1.25-L0-WY80FC, Thread (TC115-M10X1.25-L0-WY80FC)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- SOWA HIGH PERFORMANCE TAPS M8 x 1.25mm Yellow Ring HSSE-V3 Spiral Flute Taps (123658)
- Drillco Taps