Shop All Tap Sets
Drillco
4-40, HSS NITRO TAP SET - 2000N
Mfr # 20N004CS
Zoro # G010370732
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #4
- Overall Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (1EZZ9)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84955N)
- DEWALT ACSR Cable Cutting Tool Replacement Blade (DCE1551)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- GYROS 36 Pcs High Speed Steel Tap and Die set - Metric Size (93-17140)
- Drillco Tap Sets