Shop All Thread Forming Taps
Drillco
4-40, COMBINED TAP & DRILL - 2050
Mfr # 205A004C
Zoro # G210371294
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #4
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 205A004C
- Zoro # G210371294
- UPC # 45996799781
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | #4 |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 54 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4010)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File - Carded (21854)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- Drillco Thread Forming Taps