Shop All Thread Forming Taps
Drillco
4-40, CARBON PLUG TAPS - 2000C
Mfr # 20C004CP
Zoro # G810371779
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Dimension Type Inch
- Overall Length 1-7/8 in
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C004CP
- Zoro # G810371779
- UPC # 45996791693
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-7/8 in |
Tap Size | #4 |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- DRILLCO 1.6MM-0.35 2FL BOTTOM TAP - 2800 (28A016AB)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- Drillco Taps