Shop All Tap Sets
Drillco
4-36, HSS TAPS SETS - 2000
Mfr # 20A004SS
Zoro # G110371615
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #4
- Overall Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18021)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- Drillco Taps