Shop All Combined Drill & Countersinks
Drillco
4-1/2 X 6, DRILL & COUNTRSINK - 3500
Mfr # 35E045C
Zoro # G210371836
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 4-1/2 in
- Measurement System Inch
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E045C
- Zoro # G210371836
- UPC # 45996999853
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 4-1/2 in |
Overall Length (In.) | 6 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- PROTO 1/2 in Drive Impact Socket 1 in Size 8 pt Standard Depth, Black Oxide (J7432S)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- WRIGHT TOOL SKT 3/4 DR 1/2 Impact Adaptor (WR6900)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- IRWIN Drill Bit, Countersink 5Pc Set, 82ft, PK6 (1877793)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- CENTURY DRILL & TOOL ScrewDrill Bit, 8, 7/64 in. (37408)
- Drillco Combined Drill & Countersinks