Shop All Combined Drill & Countersinks
Drillco
4-1/2 X 5, DRILL & COUNTRSINK - 3500
Mfr # 35E045B
Zoro # G310371880
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 4-1/2 in
- Overall Length (In.) 5 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E045B
- Zoro # G310371880
- UPC # 45996999846
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 4-1/2 in |
Overall Length (In.) | 5 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, KCGP 2125R PR1215 Grade PVD Carbide (KCGP2125RPR1215)
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- TOUGH GUY Masonry Brush, White (1YXC7)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- Drillco Combined Drill & Countersinks