Shop All Construction Reamers
Drillco
3pc HSS Multi-Step Reamer Set, #1 - #3
Mfr # 470SESET
Zoro # G300869199
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 3-Flat Shank
- Material High Speed Steel
- Finish Black Oxide
- Flute Type Spiral Flute
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 470SESET
- Zoro # G300869199
- UPC # 45997492766
- Country of Origin United Kingdom
- Category Construction Reamers
Dimensions
Size | 5/16 - 1.1/16 |
Details
Shank Type | 3-Flat Shank |
Material | High Speed Steel |
Finish | Black Oxide |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Multi-step reamers feature 3-flat shanks to reduce slippage in the chuck. Shanks are 3/8”. Reamers are made from high quality M2 High Speed Steel (HSS). Black oxide surface treatment increases wear resistance. Enlarge existing holes in steel to a new, larger diameter. Can ream up to 1/2” thick steel plate. Realign badly misaligned holes to allow a fastener to enter through.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- PFERD 12" Round File - Second Cut (11074)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- KLEIN TOOLS Conduit Bender Head, Iron, 1-1/4-Inch (56211)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- Drillco Reamers