Shop All Tap Sets
Drillco
3mm x 0.60, Metric Tap Set
Mfr # 28E030BS
Zoro # G400869051
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Bright
- Material High Speed Steel
- Pitch Diameter 0.60mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.0mm |
Pitch Diameter | 0.60mm |
Details
Number of Flutes | 3 |
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Set |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC ANGLE TIP RELAY PLIERS (OTC4493)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- Drillco Taps