Shop All Hand Taps
Drillco
39mm x 3.0, Metric Taper Tap
Mfr # 28E390BT
Zoro # G300868857
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 39mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 39mm |
Pitch Diameter | 3.00mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Taper |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- BIG HORN T-Bolt - 5/16-18 x 3 1/2, PK 5 (19776-5PK)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILLCO 33mm x 2.0, Metric Taper Tap (28E330BT)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- Drillco Hand Taps