Shop All Hand Taps
Drillco
39mm x 3.0, Metric Bottoming Tap
Mfr # 28E390BB
Zoro # G200868667
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 39mm
- Pitch Diameter 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 39mm |
Pitch Diameter | 3.00mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Bottoming |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- DRILLCO Metric Taper Tap, 6mmx1.0, 12PK (28E060AT)
- REGAL CUTTING TOOLS 7/8-9 H4 4 Flt. Bottom Hand Tap (008617AS)
- Drillco Hand Taps