Shop All Reduced Shank Drill Bits
Drillco
39/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF
Mfr # 1000EF139
Zoro # G210372888
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 39/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000EF139
- Zoro # G210372888
- UPC # 45996597110
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 39/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 7/16" Composite Wrench "Extreme Material" (ITH-7/16-XNGL)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter (CAVAD232)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000E (1000E148)
- DRILLCO 37/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E137)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E201)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- DRILLCO 5/8, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N140)
- DRILL AMERICA 14.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.0MM)
- Drillco Reduced Shank Drill Bits