Shop All Masonry Drill Bits
Drillco
3/8 X12.1/4 SDS PLUS DURATIP DRILL 1720F
Mfr # 172F12412
Zoro # G810372424
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 12-1/4 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 172F12412
- Zoro # G810372424
- UPC # 45996697285
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 12-1/4 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- SUPERCUT 150-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713428)
- CTA MANUFACTURING Torx Plus Socket EP18 (9658)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- DRILLCO 1/2 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13218)
- DIABLO Rebar Demon Carbide SDS-Plus Concrete Demolition Set 6 pc (DMAPL9930-S6)
- Drillco Drill Bits